Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G307
Mfr # KC-SNM-NK-307
Zoro # G910377183
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- For Use With Global Lock Cylinders
- Width 1/2 in
- Overall Depth 1/2 in
- Material Diecast Zinc/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # KC-SNM-NK-307
- Zoro # G910377183
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1 in |
Width | 1/2 in |
Overall Depth | 1/2 in |
Details
For Use With | Global Lock Cylinders |
Material | Diecast Zinc/Brass |
Cylinder Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Holder Replacement Tips, 5/8 in. Thread Diameter x 1 in., Rubber (10 Pack) (MP4556)
- MSI Capella Ivory Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0726-SAM)
- RUTHERFORD Elec. Strike, 24VDC, H.Duty, Fail Secure, Aluminum, Cylin. (7114-08D 32D)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BNYLA34)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G368 (KC-SM-NK-368)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G352 (KC-SNM-NK-352)
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080P SK1 630)
- Global Door Locks and Deadbolts