Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381
Mfr # KC-SM-NK-381
Zoro # G510377422
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Round
- Overall Depth 1/2 in
- Material Diecast Zinc/Brass
- Length 1 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # KC-SM-NK-381
- Zoro # G510377422
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Overall Depth | 1/2 in |
Length | 1 in |
Width | 1/2 in |
Details
Cylinder Type | Round |
Material | Diecast Zinc/Brass |
For Use With | Global Lock Cylinders |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Dimensions Graphite 12 X 24 Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0690)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-006)
- KABA Kaba: Simplex Combination Deadbolt, 2-3/4" Backset, Black (KABA-7102-19-41)
- TRIMLITE 28" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2468pri8491)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G368 (KC-SM-NK-368)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G370 (KC-SNM-NK-370)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G358 (KC-SM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G378 (KC-SNM-NK-378)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type H (1C7H1626)
- Global Door Lock Accessories