Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G370
Mfr # KC-SM-NK-370
Zoro # G010377311
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Overall Depth 1/2 in
- Cylinder Type Round
- Width 1/2 in
- Material Diecast Zinc/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # KC-SM-NK-370
- Zoro # G010377311
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1 in |
Overall Depth | 1/2 in |
Width | 1/2 in |
Details
Cylinder Type | Round |
Material | Diecast Zinc/Brass |
For Use With | Global Lock Cylinders |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Standard Cylinder Assembly, Aluminum (1261-3071 AL)
- PHIFER Bright Bronze Insect Screening, 48 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3028184)
- ROCKWOOD Lever Extension Flush Bolt, Satin Bronze (555.10)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-400)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G378 (KC-SNM-NK-378)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G316 (KC-SNM-NK-316)
- SCHLAGE Door Bolt Occupancy Indicator, MediumDuty (B571 626)
- Global Door Lock Accessories