Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G368
Mfr # KC-SM-NK-368
Zoro # G310377332
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Round
- Width 1/2 in
- Overall Depth 1/2 in
- Length 1 in
- For Use With Global Lock Cylinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # KC-SM-NK-368
- Zoro # G310377332
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Width | 1/2 in |
Overall Depth | 1/2 in |
Length | 1 in |
Details
Cylinder Type | Round |
For Use With | Global Lock Cylinders |
Material | Diecast Zinc/Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, White, 1x48in, Adhesive (5KZJ9)
- SPEC Compression Spring, Music Wire, PK10, C06000592750M (C06000592750M)
- DELTANA Round Flush Pull Bright Nickel 2-3/8" (FP238U14)
- PRIMELINE TOOLS 2-1/2 x 48 in. Clear Corner Shield with Screws (6 Pack) (MP10068)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G316 (KC-SNM-NK-316)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G358 (KC-SM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G370 (KC-SM-NK-370)
- HD Lock Plugs - Black Keyed Alike- 104 (TLLP 300 104TA)
- Global Lockset Cylinders