Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G367
Mfr # KC-SM-NK-367
Zoro # G910377336
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Global Lock Cylinders
- Length 1 in
- Overall Depth 1/2 in
- Material Diecast Zinc/Brass
- Cylinder Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # KC-SM-NK-367
- Zoro # G910377336
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1 in |
Overall Depth | 1/2 in |
Width | 1/2 in |
Details
For Use With | Global Lock Cylinders |
Material | Diecast Zinc/Brass |
Cylinder Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Tandem Roller Assembly (D 1735)
- SPEC Extension Spring, Stainless Steel, PK5 (E01800182500S)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9455)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G352 (KC-SNM-NK-352)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G358 (KC-SM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- GLOBAL DOOR CONTROLS 1 in. Aluminum Rim Mortise Cylinder With 5 Pin Keyway (TH1100-RC-AL)
- Global Door Lock Accessories