Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G345
Mfr # KC-SM-NK-345
Zoro # G110377068
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Cylinder Type Round
- Material Diecast Zinc/Brass
- Length 1 in
- Overall Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # KC-SM-NK-345
- Zoro # G110377068
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Width | 1/2 in |
Length | 1 in |
Overall Depth | 1/2 in |
Details
Cylinder Type | Round |
Material | Diecast Zinc/Brass |
For Use With | Global Lock Cylinders |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP108N)
- HAMPTON PRODUCTS Hampton 2-3/8 in. H X 3 in. W X 1/8 in. D Black Steel Square Corner Brace (01-3405-205)
- HILLMAN 4Pkclr Mirr Rosette/Bud (122200)
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 1/2"W, PK.50 (207W-017)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G347 (KC-SNM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- SCHLAGE Rim Cylinder, C123 Keyway, KD, 626, 4 Pack (20-022 C123 626 (4PK))
- Global Lockset Cylinders