Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G317
Mfr # KC-SM-NK-317
Zoro # G910377503
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Round
- Length 1 in
- Material Diecast Zinc/Brass
- For Use With Global Lock Cylinders
- Overall Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # KC-SM-NK-317
- Zoro # G910377503
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1 in |
Overall Depth | 1/2 in |
Width | 1/2 in |
Details
Cylinder Type | Round |
Material | Diecast Zinc/Brass |
For Use With | Global Lock Cylinders |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Cabinet Lock, Cabinet Lock, 600 lb. (290LS)
- EKENA MILLWORK Pitch 10/12 Triangle Gable Vent, Functional, 65"W x 27"H x 1 1/4"P (GVTR65X27F)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 12 VDC Stainless Steel (712-75 12D 630)
- ILCO Ilco: Rim cylinder , 5 Pin, Sargent LA Long standard Cam, Satin Chrome, Keyed different (ILCO-7075GA10-26D-KD)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G378 (KC-SNM-NK-378)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G370 (KC-SM-NK-370)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G370 (KC-SNM-NK-370)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- ARROW LOCK 1-1/4" SFIC Mortise Hsg, Less 7-pin Core, 004 Cam, US26D, 4 Pack (16CR-27X004 26D (4PK))
- Global Door Locks and Deadbolts