Shop All Lockset Cylinders
Global
Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G310
Mfr # KC-SM-NK-310
Zoro # G310377349
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1/2 in
- Length 1 in
- Width 1/2 in
- For Use With Global Lock Cylinders
- Cylinder Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # KC-SM-NK-310
- Zoro # G310377349
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Overall Depth | 1/2 in |
Length | 1 in |
Width | 1/2 in |
Details
For Use With | Global Lock Cylinders |
Cylinder Type | Round |
Material | Diecast Zinc/Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Balance, Tilt Window, 31" L (83-30R)
- KWIKSET Tustin Lever Privacy Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish (730TNL-15)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS ACCESS Mgmt, LONG (5-02202-94)
- MSI Noble Red 2.64 In. X 7.89 In. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0561)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G378 (KC-SNM-NK-378)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G347 (KC-SNM-NK-347)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G381 (KC-SM-NK-381)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G370 (KC-SNM-NK-370)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G368 (KC-SM-NK-368)
- GLOBAL DOOR CONTROLS Universal 5-Pin Schlage Cylinder with 6 Tail Pieces (GLA6SC1KD-26DM)
- Global Door Locks and Deadbolts