Pure Fun 4pc Universal Trampoline Wind Stakes Anchor Kit 9301AK
Mfr # 9301AK
Zoro # G503946925
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Quality Brands
- MFR # 9301AK
- Zoro # G503946925
- UPC # 812461014256
- Country of Origin China
- Category Trampolines
Description
The Pure Fun 4 Piece Trampoline Wind Stakes Anchor kit will keep a breezy day from blowing your trampoline away. The set includes 4 heavy duty galvanized steel stakes, with a diameter of 2.5 inches, which connect to your trampoline at the base of each leg. This kit will keep your outdoor trampoline from flipping or moving during adverse weather conditions, providing everything you need to keep your trampoline secured to the ground. The installation and use of this kit does not guarantee your trampoline will not be damaged by wind or other severe weather nor does it affect the trampoline warranty. Many factors influence the effectiveness of this product including soil types and proper installation. If using this product in sandy or loose soil or in a high wind area it is recommended you purchase and use two Wind Stake Kits as well as taking other precautions including, but not limited to, disassembling trampoline during times of inclement weather
Features- Made of Rust Resistant Galvanized Steel
- Fits most outdoor trampolines with leg base diameter up to 2.5?
- Quick and Easy to assemble
- Measures: 12.5 in. x 2.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Rotary Cutter Blade For Bush Hog 80A67327, John Deere WP67327; (3013-8217)
- HUSQVARNA Battery-Powered Pole Saw, Fixed (530IP4)
- TUFF STUFF Tuff Tubs F12-GR Flex Tub, 12 gal, Plastic, Green (F12GR)
- MIRACLE-GRO Soil Potting Mix Mc 8Qt (75578300)
- SKYBOUND SkyBound NETJZ-1506ST0000 15ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1506ST0000)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- Global Quality Brands Trampolines