Air Comfort Roll and Go Lightweight Sleeping Pad - Lime 6103SPL
Mfr # 6103SPL
Zoro # G404010572
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Quality Brands
- MFR # 6103SPL
- Zoro # G404010572
- UPC # 812461013860
- Country of Origin China
- Category Sleeping Bags & Cots
Description
The Air Comfort Roll & Go Inflatable Sleeping Pad is guaranteed to keep you comfy on the go whether you’re camping in the summer or backpacking through the mountains. Even though this sleeping pad rolls to the size of a small backpack, it’s 23 channel L-Beam baffles raise up to 4 inches for maximum comfort even on rough terrain. The Air Comfort Inflatable Sleeping Pad is made with durable, breathable fibers that are tear resistant and easily adjust to your body’s temperature. The integrated foot pump gives your lungs a break for easy and quick inflation and deflation. When you’re ready to break down camp just deflate the sleeping pad, roll & go!
Features- Made with high quality puncture resistant materials for superior durability
- Built in foot pump at bottom of pad to manually inflate quickly and easily
- 23 channel L-Beam construction and horizontal baffles allows for even air flow and flat sleeping surface
- Roll & Go attached carrying bag and fastener system that reduces bed size quickly
- Color: Lime
- Size: Large
- Measures: 78 x 26 x 4 in.
- Weight: 350 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS WALBRO CARB WJ-67-1 0" x0" x0" (A-B1WWJ67)
- BAJA DESIGNS UNIVERSAL ROCK LIGHT KIT WHITE BAJA DESIGNS (447059)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch GHT Female Water Hose Fitting - Swivel (FGF00S)
- MAKITA 16" Saw Chain, 3/8" LP, .050" (E-00256)
- COZY COOP Quilted Diaper Bag - Blue (2309)
- SERENELIFE Blue Ultralight Sleeping Pad (SLCPB)
- SNUGPAK Snugpak TGSP-92256 Jungle Bag Right Hand Zip in Desert Tan (TGSP-92256)
- PERFECTPITCH Comfort Lite 20 Degree Sleeping Bag (PE56236)
- PROPAC COT COVER, DISPOSABLE (L4201)
- EPP EPP CA101 Emergency Mylar Sleeping Bag (EPP-CA101)
- COLEMAN Sleeping Bag Autumn Glen Burgundy 2-in H X 33-in W X 75-in L Burgundy (2149521)
- Global Quality Brands Camping Equipment