Air Comfort Dream Easy Twin Size Raised Air Mattress with Built-in Pump 6201TRB
Mfr # 6201TRB
Zoro # G403779227
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Quality Brands
- MFR # 6201TRB
- Zoro # G403779227
- UPC # 812461014225
- Country of Origin China
- Category Air Mattresses
Description
The Air Comfort Dream Easy Raised Air Mattress is designed for in-home use and provides your overnight guests the snugness of a traditional mattress with the flexibility of an air bed. Twin sized, this mattress inflates in less than 4 minutes with a powerful, integrated built-in pump, enabling simple inflation and deflation. You just turn the pump on to inflate and off when you have reached your desired firmness. When you are ready to pack it away, just switch the pump off, roll it up and store in the included carry bag. The Dream Easy air mattress is made with advanced ComfortCoil Technology that includes 21 top air coils providing maximum comfort and restfulness. The Extra thick, waterproof flocked top and PVC sides are designed with added durability against normal wear in the household. The Dream easy series comes with a Dura-grip bottom to prevent the bed from sliding and a retractable power cord for added flexibility. This versatile twin air bed makes it easy for you to host guests in any room of your home at a moment's notice. Sleep well and Dream Big!
Features- 16 Gauge Durable PVC Sides and 21 top air coils
- Powerful, built-in AC air pump inflates air mattress in just 4 minutes
- Ultra soft, waterproof flocked top for maximum comfort and air flow
- Dura-Grip Bottom to prevent air mattress from sliding
- Size: Twin
- Dimension: 73 x 39 x 17 in.
- Weight: 350 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Plastic Leg Tip Black Round 3/4 in. W 4 pk (P0060)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-NATW-GG)
- CAROLINA CHAIR & TABLE Carolina Chair CF3040CHETBK Brayden Console Table; Chestnut & Black (CF3040CHETBK)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- INTEX Pillow Rest Airbed Queen (64123ED)
- MADISON PARK Quebec 6 Piece Daybed Set - Navy, Daybed (MP13-4971)
- COLEMAN Air Mattress Twin (2162897)
- FLASH FURNITURE 18" Queen Air Mattress - Internal Electric Pump (WG-AM101-18-Q-GG)
- INTEX RECREATION Vinyl Air Mattress (68797E)
- COLEMAN Air Mattress Pump, 120VAC, 20min. Op. Time (2000017848)
- SOLSTICE Solstice 30805 Inflatable 4 Person Inflatable Dock (30805)
- Global Quality Brands Beds and Mattresses