Air Comfort Deep Sleep Queen Raised Air Mattress with Built In Pump 6105QRB
Mfr # 6105QRB
Zoro # G803779186
Product Information
- Brand Global Quality Brands
- MFR # 6105QRB
- Zoro # G803779186
- UPC # 812461013853
- Country of Origin China
- Category Air Mattresses
Description
The Air Comfort Deep Sleep Queen Raised Air Mattress with built in pump is attractive, exceptionally comfortable and built with durable puncture resistant material for quality that you can feel. You and your guests will always get a relaxing, refreshing, good night’s rest with 18" of extra air layers for added cushion and comfort. The comfy Deep Sleep Queen Raised Air Mattress features a soft, diamond coil sueded top that provides extra cushion and support while keeping your sheets in place all night. This versatile queen air bed makes it easy for you to host guests in any room of your home at a moment's notice. It's powerful built-in electric air pump inflates your air mattress in just 4 minutes. Simply press the button on the pump to inflate and deflate providing quick, easy setup that’s a breeze!
Features- Puncture resistant PVC sides for ultimate durability
- Powerful, built-in AC air pump inflates air mattress in just 4 minutes
- Elevated 18” multi-chamber height for extra comfort and convenience
- Ultra soft, sueded diamond coil top for maximum comfort and air flow
- Multi-chamber construction
- Built-in Electric 110V Air Pump – CE & ETL approved
- Travel Bag
- Repair Kit
- Instructions
- Color: Black & White
- Size: Queen
- Inflate Time: 4 minutes
- Dimension: 18" H x 60" W x 80" L
- Weight: 500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7277)
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- RICHELIEU 22-in 550 mm Full Extension Ball Bearing Slides, Soft Close, Frameless Cabinet, 77 lb, Pair (TU304SC170550)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Espresso (AJJP10P0)
- COLEMAN Air Mattress Pump, 120VAC (2000017847)
- MADISON PARK Quebec 6 Piece Daybed Set - Grey, Daybed (MP13-4970)
- COLEMAN Air Mattress Pump, 120VAC, 20min. Op. Time (2000017848)
- INTEX 66777E Classic Pillow Rest Twin Air Mattress (8398943)
- INNOMAX Innomax 2-01-SINGLEAIR-09 Vulcanized Air Chambers Twin (2-01-SINGLEAIR-09)
- ACOUSTIC 64121E Pillow Rest Raised AirBed Twin (AC2561732)
- INTEX Air Bed Twin Elevated (64411ED)
- Global Quality Brands Air Mattresses