Shop All Food Service Appliance Parts
Global Pure
Premium Head Connector for Carbon Block Filter, 3/8in In/Out
Mfr # 243046
Zoro # G711936992
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4.33 in
- Height 4.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Pure
- MFR # 243046
- Zoro # G711936992
- UPC # 707022498876
- Country of Origin Korea, Republic of
- Category Food Service Appliance Parts
Dimensions
Width | 4.33 in |
Height | 4.08 in |
Details
Item | Water Purifier Head |
Color | White |
Description
Premium Head Connector is designed to be used with the Global Pure Carbon Block Filter for commercial Nexel Ice Makers. This component features a filtration system that when combined with a carbon block filter, works to reduce chlorine taste, odor, bitterness, and other offensive contaminants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPCO Epco E771 Plastic Guide for Top of Glass; Aluminum (E771)
- NORLAKE 7 Long Vinyl Floor Screed (153030)
- FRANKS REDHOT Frank's Redhot Original Red Hot Sauce 5 fl. oz., PK24 (80501)
- HOSHIZAKI Door Gasket , (2A3017-01)
- HENNY PENNY Coil 120 Volt 60Hz (17106)
- HENNY PENNY Bulb, Light - 100W/130V (BL01-009)
- STAR MANUFACTURING Signal Light 1/2" Green 125V (2J-72671)
- UNOX Detergent Rinse (Hazmat) (DB1016A0)
- KENAURD Kenaurd:Sgl. Dead bolt Bright Chrome - KW1 (KDB01-BC-KW1)
- SERVER LID, 89MM, PLASTIC, NAT, 38MM FINISH (88508)
- NEWCO Hot Water Assembly Faucet (102770)
- Global Pure Food Service Appliance Parts