Shop All Recreational Vehicle Accessories
Global
Pivot Latch, Long Body, Long Arm, Locking, Chrome, Keyed to G3xx Codes
Mfr # PL-LLL-10214-PC-1PK
Zoro # G610379012
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 2-3/4 in
- Width (In.) 4-3/4 in
- Works With RV Compartment Door Lock
- Profile Rectangle
- Material Diecast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # PL-LLL-10214-PC-1PK
- Zoro # G610379012
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Depth (In.) | 2-3/4 in |
Width (In.) | 4-3/4 in |
Length | 1-1/4 in |
Details
Works With | RV Compartment Door Lock |
Profile | Rectangle |
Material | Diecast Aluminum |
Color | Polished Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- GROSFILLEX Umbrella Base W/ Wheels, Sand, 84Lb (US608466)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 6qt. Cast Iron Pot (22 PKPTC)
- LOGO BRANDS Ohio State Big Boy Chair (191-11)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G358 (CLB-358-78SI-SS)
- GLOBAL Cam Lock, Thumb Turn, 1-3/4in Barrel, Stainless, Connecting Screw And Nut. Blade/Cam Not Included (CLTT-134-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-78-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-118-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G341 (CLB-341-78SI-SS)
- GLOBAL Cam Lock, Thumb Turn, 7/8in Press-In, Screw, Nut. Offset blade included, fit 5/8in Application (CLTT-78SI-SS)
- VALTERRA Valterra A10-3025ED90 Mighty Cord 90° LED Detachable 30 Amp Power Cord w/Handle - 25', Red (A10-3025ED90)
- Global Camping Equipment