Shop All Automotive Air Conditioning Compressors & Clutches
Global Parts Distributors
Compressor New 2012-2013 Ford Explorer 2.0L
Mfr # 6512992
Zoro # G3000253
product price: $463.07
/ea
Free Shipping & Returns
$463.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Parts Distributors
- MFR # 6512992
- Zoro # G3000253
- UPC # 886429149908
- Country of Origin China
- Category Automotive Air Conditioning Compressors & Clutches
Description
gpd compressors are 100pct leak tested with helium spectrometers. A 200,000 mile durability test is performed on every new compressor design. All 65 series compressors come with the proper amount of oil inside of the compressor for each application.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CIM-TEK 70164 Replacement/Interchange Spin-On Filter (MF0058060)
- STAMPEDE 10-16 EQUINOX SMOKE VP BUGSHIELD (2047-2)
- RADIATOR SPECIALTY CO BRAKE FLUID DOT3 32OZ (M4332)
- PENNZOIL Auto Gear Oil 80W90 1Qt (550042102)
- FOUR SEASONS TM16 COMPRESSOR W/ CLUTCH (68635)
- UNIVERSAL AIR COND Jeep Liberty 05-02 Compressor Kit, Kt4174A (KT4174A)
- DENSO A/C Compressor and Clutch 2003-2007 Honda Accord 2.4L, 471-1538 (471-1538)
- UNIVERSAL AIR COND Chry/Dodge/Jee:New Denso 10S17C W/Clutch New Compressor, Co30000C (CO30000C)
- GMB 02-83 Mitsu/Dodge Trucks 3.0 V6/2.3L Die Fan Clutch, 920-2170 (920-2170)
- FOUR SEASONS Ford:Halla Hcc-Rs20 New Compressor, 98324 (98324)
- UNIVERSAL AIR COND Chevy/:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, Co7803C (CO7803C)
- Global Parts Distributors Automotive Air Conditioning Compressors & Clutches