Shop All Automotive Air Conditioning Compressors & Clutches
Global Parts Distributors
Compressor New 2006-2009 Bmw Z4 3.0L
Mfr # 6512435
Zoro # G3002265
product price: $418.20
/ea
Free Shipping & Returns
$418.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Parts Distributors
- MFR # 6512435
- Zoro # G3002265
- UPC # 886429133105
- Country of Origin China
- Category Automotive Air Conditioning Compressors & Clutches
Description
gpd compressors are 100pct leak tested with helium spectrometers. A 200,000 mile durability test is performed on every new compressor design. All 65 series compressors come with the proper amount of oil inside of the compressor for each application.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7mm x 26mm x 20mm Black Plastic Fascia Panel Clips 15PK (69171)
- BUYERS PRODUCTS 4.5 Inch Amber LED Flood Light with Black Housing (1492116)
- FAIRCHILD INDUSTRIES Kf4907 - 1961-1966 Ford F-100 Vent-Window-Seal-Kit (KF4907)
- A & I PRODUCTS Seal Kit, Bucket Cyl 3" x5" x1" (A-9610761)
- FOUR SEASONS A/C SERVICE KITS (20252SK)
- FOUR SEASONS Chevy Corvette 96-88, 58332 (58332)
- UNIVERSAL AIR COND Dodge:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, Co4356C (CO4356C)
- UNIVERSAL AIR COND Chry/Dodge/Jee:New Denso 10S17C W/Clutch New Compressor, Co30000C (CO30000C)
- FOUR SEASONS Ford/Merc:New York 209,210 W/Clutch (58022)
- UNIVERSAL AIR COND Universal Air Conditioning, Co11083C (CO11083C)
- UNIVERSAL AIR COND Sd7H13 Vor 125Mm 2A (CO7312C)
- Global Parts Distributors Automotive Heating & Air Conditioning