Shop All Bathroom Partitions & Accessories
This Product is Discontinued
Asi Global Partitions
Zamac Concealed Latch Door Set, 3-1/2"H (Discontinued)
Mfr # 40-8513500
Zoro # G3329891
This Product is Discontinued
Key Features
- Width 4 in
- Height 3 1/2 in
- Thickness 2 1/2 in
- Material of Construction Zamac
- Used For Assembly of Metal Doors onto Pilaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-8513500
- Zoro # G3329891
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 4 in |
Height | 3 1/2 in |
Details
Item | Latch Door |
Thickness | 2 1/2 in |
Material of Construction | Zamac |
Used For | Assembly of Metal Doors onto Pilaster |
Includes | (2) Screws 10 x 5/8 in, (5) Barrel Nuts 10 x 5/8 in, (5) Step Bolts 1 1/4 in, Bumper and Coat Hook, Bushing, Knob Concealed Latch Male/Female, Nut 5/16-18, Nylon Pin, Pintle, Step Bolt 1/2 in, Washers, Zamac Bracket One Ear |
Fastener Type | Theft Resistant |
For Use With | Steel Partition |
Color/Finish | Zamac/Bright |
Finish | Bright |
Product Type | Concealed Latch Door Kit |
Hardware Pieces Included | 5/16 in Nut, Bottom Hinge, Box Cam, Coat Hook, External Tooth Washer, Indicator Drive Pin, Internal Tooth Washer, No-Sight Keeper, No-Sight Latch Indicator, Nylon Pintel, Slide Latch, Stainless Steel Pin, (2) 1 in Step Bolts, (4) 1-1/4 in Step Bolts, (4) 5/8 in Screws, (8) 5/8 in Step Nuts |
Material | Zinc |
Hardware Product Type | Partitions Door Hardware Kit |
Compatible Material | Baked Enamel Steel, Stainless Steel |
Description
Latch Door, Hardware Pieces Included 5/16 in Nut, Bottom Hinge, Box Cam, Coat Hook, External Tooth Washer, Indicator Drive Pin, Internal Tooth Washer, No-Sight Keeper, No-Sight Latch Indicator, Nylon Pintel, Slide Latch, Stainless Steel Pin, (2) 1 in Step Bolts, (4) 1-1/4 in Step Bolts, (4) 5/8 in Screws, (8) 5/8 in Step Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.