Shop All Motor Run Capacitors
Global
Motor Run Capacitor, 5-97.5 MFD, 370/440V
Mfr # Turbo 200X
Zoro # G1545162
original price:
$122.76
17% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 5-97.5
- Capacitor Voltage 370/440V AC
- Capacitor Shape Round
- Overall Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # Turbo 200X
- Zoro # G1545162
- UPC # 840532012016
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 1/2 in |
Case Height | 5 3/4 in |
Diameter | 2 1/2 in |
Overall Depth | 2 1/2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Universal Motor Run Capacitor, Round, 370/440V AC, 5-97.5, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX126 Cogged V-Belt, 129" Outside Length, 21/32" Top Width, 1 Ribs (3GXC7)
- SKF SKF 6204 2RS1/C3, Single Row Ball Bearings (6204 2RS1/C3)
- PIX Belt, XPZ Cogged, 10 x 987mm LP (XPZ987)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- GLOBAL Motor Run Capacitor, 2.5-15 MFD, 370/440V (Turbo 200 Mini)
- GLOBAL Motor Run Capacitor, 2.5-67.5MFD, 370/440V (Turbo 200)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Oval (2MEA8)
- NORDYNE 01-0097 40/5/440 Round (01-0097)
- BISON GEAR & ENGINEERING Motor Run Capacitor, 30 MFD, 3-3/8 In. H (P225-725-0001)
- DAYTON Run Capacitor, 4 MFD, 440V, Oval (2MDY4)
- TITAN PRO Motor Run Capacitor, 20 MFD, 3-7/16 In. H (TRCF20)
- Global Motor Capacitors