Shop All Motor Run Capacitors
Global
Motor Run Capacitor, 2.5-15 MFD, 370/440V
Mfr # Turbo 200 Mini
Zoro # G0961213
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 2.5-15
- Capacitor Voltage 370/440V AC
- Capacitor Shape Round
- Overall Height 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global
- MFR # Turbo 200 Mini
- Zoro # G0961213
- UPC # 840532012023
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 1 13/16 in |
Overall Width | 2 1/2 in |
Diameter | 1 3/4 in |
Case Height | 2 5/16 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Universal Motor Run Capacitor, Round, 370/440V AC, 2.5-15, Overall Height 1 13/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 208-230V, 3.3 (D404)
- DEWALT $GREASE GUN KIT 20V (DWDCGG571M1)
- CLIMAX METAL PRODUCTS 1C-075 One-Piece Clamping Collar (1C-075)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, BSPP (1FU43-6-6)
- GLOBAL Motor Run Capacitor, 5-97.5 MFD, 370/440V (Turbo 200X)
- GLOBAL Motor Run Capacitor, 2.5-67.5MFD, 370/440V (Turbo 200)
- DAYTON Run Capacitor, 35 MFD, 440V, Round (2MEH4)
- ROTOM Rotom 45/5DV, 45 + 5MFD, 440V, Run Capacitor, Oval (45/5DV)
- TITAN HD Motor Run Capacitor, 40 MFD, 440V, Round (PRCF40A)
- PEM MOTORS Rotom 5DVR, 5MFD, 370/440V, Run Capacitor, Round (5DVR)
- TITAN PRO Motor Run Capacitor, 50 MFD, 5-1/4 In. H (TRCF50)
- Global Motor Capacitors