Shop All Air Circulators
Global Industrial
Workstation Fan, 24 Diameter
Mfr # 294494
Zoro # G108654249
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Material Metal
- Color Silver
- Height 30-1/2 in
- Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 294494
- Zoro # G108654249
- UPC # 707022012256
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 30-1/2 in |
Width | 31 in |
Details
Item | Workstation Fan |
Voltage | 120 |
Material | Metal |
Color | Silver |
Assembled | Yes |
Description
Easy mount - fasten quickly to walls, ceilings, workbenches and machinesCan be mounted to rotate 360° both horizontally and vertically 3 speed settingsPull chain switch control 120V single phase motor 10' long SJT conductor cord Blades are constructed of metal with double locking guards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL E Star DIY 4th Gen 24k BTU Ductles Mini-Split 230/60HZ PR (DIY-24-HP-WM-230C25)
- SUPCO 5 Amp Circuit Breaker, Push Button (POP5)
- MAXITROL Rv53-1" 1" Gas Pressure (RV53-1")
- RHEEM 43-26271-48 Capacitor - (43-26271-4)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 30 Diameter, 1/3HP, 8775CFM (585280)
- GLOBAL INDUSTRIAL 22in High Velocity Fan, Pedestal Stroller Mount, 10,000 CFM, 1/2 HP, 115V (293142)
- GLOBAL INDUSTRIAL Misting Kit For 24-30 Outdoor Drum Fans (293161)
- GLOBAL INDUSTRIAL Double Arm for 18 and 24 Workstation Fan (292CP697)
- GLOBAL INDUSTRIAL Portable Tilt Floor Fan, 24, Direct Drive (292594)
- GLOBAL INDUSTRIAL Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM (641770)
- SCHAEFER Standard-Duty Industrial Fan 8" Non-Oscillating, 115VAC, 450 CFM (VK8)
- Global Industrial Air Circulators