Shop All Air Circulators
Global Industrial
Workstation Fan, 18 Diameter
Mfr # 294493
Zoro # G408654246
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Material Metal
- Color Silver
- Height 24 in
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 294493
- Zoro # G408654246
- UPC # 707022012249
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 24 in |
Width | 22 in |
Details
Item | Workstation Fan |
Voltage | 120 |
Material | Metal |
Color | Silver |
Assembled | Yes |
Description
Easy mount - fasten quickly to walls, ceilings, workbenches and machinesCan be mounted to rotate 360° both horizontally and vertically 3 speed settingsPull chain switch control 120V single phase motor 10' long SJT conductor cord Blades are constructed of metal with double locking guards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 169 69 W/3-1/8" (79Mm) Insertion (169)
- ACCUMULAIR Pleated Air Filter, 20" x 23" x 1", 4 Pack (FA20X23A_4)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150S)
- ACCUMULAIR Pleated Air Filter, 14" x 27" x 1", 4 Pack (FB14X27A_4)
- GLOBAL INDUSTRIAL 60 Industrial Indoor/ Outdoor Ceiling Fan with 4 Speed Control, 120V, 8,000 CFM (292677)
- GLOBAL INDUSTRIAL 24in Double Arm Loading Dock Fan, 8,000 CFM (292747)
- GLOBAL INDUSTRIAL Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM (641770)
- GLOBAL INDUSTRIAL Axial Air Mover, 1/2 HP, 1550 CFM (641765)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 30 Diameter, 1/3HP, 8775CFM (585280)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 24 Diameter, 1/4HP, 7525CFM (607050)
- DAYTON Mobile Outdoor Air Circulator 24" Non-Oscillating, 120VAC, 3600/5800 CFM (2RDZ1)
- Global Industrial Air Circulators