Shop All Workbenches
Global Industrial
Workbench with Flared Leg, 48 x 30in, Laminate Square Edge
Mfr # 601418
Zoro # G811865468
original price:
$422.99
5% off
new price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 601418
- Zoro # G811865468
- UPC # 707022017619
- Country of Origin China
- Category Workbenches
Description
This heavy duty workbench is built to give years of dependable performance. The fixed flared leg workbench has two electrical knockouts located in each 3in wide leg. Its fixed height legs are specially treated to resist rust and finished with durable gray powder coat. The workbench is built for rugged use, yet it is easy to keep clean. The 1-5/8in thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. The bench stringer comes with mounting hardware to assemble legs to the bench top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-SN-BR)
- FATH Standard Hinge, 85.8 mmx47.7 mm, 45 Series (095A4545F)
- QUANTUM STORAGE SYSTEMS Inlay Mat, 24 x 48 in. (2448SM)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72inW x 30inD (185698)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge Complete Bench, Blue (319297BL)
- GLOBAL INDUSTRIAL Workbench w/ Shop Top Square Edge, 12 Drawers & 1 Cabinet, 72inW x 30inD, Gray (239181)
- GLOBAL INDUSTRIAL 30W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493594)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW2460)
- Global Industrial Workbenches