Shop All Workbenches
Global Industrial
Workbench w/ Stainless Steel Square Edge Top & Riser, 72inW x 30inD, Gray
Mfr # 318750
Zoro # G011835858
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 318750
- Zoro # G011835858
- Country of Origin Multiple
- Category Workbenches
Description
Square-edge stainless steel worktop by John Boos & Co. High weight capacity to handle most projects and tasks Riser kit included. The work surface of this workbench gains added strength from the substantial wooden core enclosed in welded stainless steel. The particle board core is 1-1/2in thick with a phenolic backer for use in clean rooms and food service applications. The type 304 brushed stainless steel is highly corrosion-resistant and has polished smooth safety edges and corners. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The adjustable legs are made steel and undercoated to resist rust with a gray powder coat finish. The workbench height adjusts at 1-1/2in increments. The bench stringer comes with mounting hardware to assemble legs to the bench top. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, 36"D, 6" Extn, 2"NPT (H-2-36-6)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-100GN)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Grey)
- MESA SAFE B-Rate Depository Safe Front Loading, Digital Lock, 30-3/4W x 21D x 27-1/4H (MFL2731EE)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- GLOBAL INDUSTRIAL 36W x 24D x 35H 18 Ga. 430 SS Workbench with 2 Backsplash Galvanized Legs & Undershelf (493600)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 30in, Adjustable Height, Birch Square Edge, Gray (318914GY)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Tan (318902TN)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Safety Edge, Blue (711169)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- Global Industrial Workbenches