Shop All Outdoor Benches
Global Industrial
Workbench Top, Steel Square Edge, 60inW x 30inD x 1-3/4in Thick, Black
Mfr # 185720BK
Zoro # G411835083
original price:
$234.99
8% off
new price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 60 in
- Color Black
- Overall Depth 30 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 185720BK
- Zoro # G411835083
- Country of Origin China
- Category Outdoor Benches
Dimensions
Width (In.) | 60 in |
Overall Depth | 30 in |
Details
Material | Steel |
Color | Black |
Assembly | Unassembled |
Description
STEEL BENCH TOP 12-gauge Steel bench top wonftt crack or buckle. Heavy-duty flanged construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG Zapper Bulb Rplc Blk 40W (75014)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- ERASER MAX Eraser Max Conc Gl (82002489)
- TORO TORO 22"" WPM BLADE (59534P)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Blue (695742BL)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Black (695742BK)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Green (695742GN)
- GLOBAL INDUSTRIAL 48L Plastic Park Bench With Backrest, Gray (240125GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Red (695742RD)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick (318850N)
- Global Industrial Patio Furniture