Shop All Workbench Tops
Global Industrial
Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 36 D x 1-3/4 Thick
Mfr # 253CP88
Zoro # G908611572
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Steel
- Top Width 72
- Top Depth 36
- Color Gray
- Assembly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 253CP88
- Zoro # G908611572
- UPC # 707022020688
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 72 |
Top Depth | 36 |
Details
Work Surface Material | Steel |
Color | Gray |
Assembly | Yes |
Description
Features
- 12-gauge Steel bench top won't crack or buckle.
- Heavy-duty flanged construction.
- Comes with stringer to connect bench legs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFRAM EXTRUSIONS Jifram Extrusions 05000147 Easy Living Easy Wall 4 ft. X 4 ft. or 8 ft. X 2 ft. Add Your Own Accessories Light Gray Slatwall Kit (1000021)
- ZORO SELECT Hinged Door, W 3 Ft x H 7 Ft (19N879)
- ORBIS HDRS4548-19 Heavy-Duty BulkPak Container - 48L x 45W x 19-5/16H - Fixed Wall Black (HDRS4548-19 BLK)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-5S95)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 30 D x 1-3/4 Thick (253CP87)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 36 D x 1-5/8 Thick (601176)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick (607291)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 60 W x 30 D x 2-1/4 Thick (601782)
- GLOBAL INDUSTRIAL Workbench Top - Birch Butcher Block Square Edge, 48W x 30D x 1-3/4 Thick (318849)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 30 D x 1-5/8 Thick (601149)
- ZORO SELECT Shelf Riser, 72 W x 10 D x 12 in. H, Gray (5W673)
- Global Industrial Workbench Tops