Shop All Workbench Tops
Global Industrial
Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 48 W x 30 D x 1-3/4 Thick
Mfr # 253CP83
Zoro # G108611563
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Steel
- Top Width 48
- Top Depth 30
- Color Gray
- Assembly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 253CP83
- Zoro # G108611563
- UPC # 707022020633
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 48 |
Top Depth | 30 |
Details
Work Surface Material | Steel |
Color | Gray |
Assembly | Yes |
Description
Features
- 12-gauge Steel bench top.
- Heavy-duty flanged construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 11 in H x 12 1/4 in D (005-95)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.25 in Pipe Size (4NXU7)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 3 in H x 13 in W (1024-2)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 96 W x 36 D x 1-3/4 Thick (601180)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick (607291)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 72 W x 30 D x 1-1/2 Thick (601162)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 60 W x 36 D x 1-1/2 Thick (601160)
- GLOBAL INDUSTRIAL 72W x 30D Workbench Top, Plastic Laminate Square Edge, Light Gray, 1-5/8 Thick (601170)
- JOHN BOOS & CO Butcher Block Top Oil - 16Oz (MYSB)
- Global Industrial Workbench Components