Shop All Workbench Tops
Global Industrial
Workbench Top - Shop Top Safety Edge, 72 W x 36 D x 2-1/4 Thick
Mfr # 601787
Zoro # G308611561
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$441.99
Free 30-Day Returns
Key Features
- Work Surface Material Shop Top
- Top Width 72
- Top Depth 36
- Color Brown
- Assembly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 601787
- Zoro # G308611561
- UPC # 707022014960
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 72 |
Top Depth | 36 |
Details
Work Surface Material | Shop Top |
Color | Brown |
Assembly | Yes |
Description
Features
- Shop-top bench tops have clear lumber edge bands that are faced on two sides with 3/8 thick super hard 62 lb.
- high-density particleboard sealed with a catalyzed finish for liquid resistance.
- Super strong MDF core.
- Protects against static build up and wont warp or split.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12319)
- JUSTRITE Adjustable Stainless Steel Drum Faucet (DRM489)
- METRO Glass Filled Nylon Drawer Divider Kit for Medical Carts, Clear, 1/2 in W, 2 1/2 in H (MBC113)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37676GREY)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 60 W x 30 D x 1-3/4 Thick (601367)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick (237392)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- GLOBAL INDUSTRIAL Maple Square Edge Bench Top, 72 x 24 (432252)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 36 D x 1-3/4 Thick (253CP88)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick (607291)
- ZORO SELECT 96x30 in. Engineered Wood Workbench Top (4KYZ5)
- Global Industrial Workbench Components