Shop All Workbench Tops
Global Industrial
Workbench Top - Shop Top Safety Edge, 60 W x 30 D x 1-3/4 Thick
Mfr # 601361
Zoro # G508611569
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Shop Top
- Top Width 60
- Top Depth 30
- Color Brown
- Assembly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 601361
- Zoro # G508611569
- UPC # 707022014915
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 60 |
Top Depth | 30 |
Details
Work Surface Material | Shop Top |
Color | Brown |
Assembly | Yes |
Description
Features
- Shop-top bench tops have clear lumber edge bands that are faced on two sides with 3/8 thick super hard 62 lb.
- high-density particleboard sealed with a catalyzed finish for liquid resistance.
- Super strong MDF core.
- Protects against static build up and wont warp or split.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP12-CLEAR)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 27 in H, 2 Shelves, Black (S6624B)
- PLANO Adjustable Compartment Box with 1 to 4 compartments, Plastic, 3" H x 8.88 in W (374110)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick (607291)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Safety Edge, Light Gray, 72 W x 30 D x 1-5/8 Thick (601365)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 96 W x 36 D x 1-3/4 Thick (601180)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick (237392)
- GLOBAL INDUSTRIAL Workbench Top - Stainless Steel Square Edge, 72 W x 30 D x 1-1/2 Thick (239120)
- ZORO SELECT SideBack Rail Kit, 72 W x 36 D x 3H, Gray (5W678)
- Global Industrial Workbench Components