Shop All Workbench Tops
Global Industrial
Workbench Top - Shop Top Safety Edge, 48 W x 30 D x 1-3/4 Thick
Mfr # 607288
Zoro # G908611558
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Shop Top
- Top Width 48
- Top Depth 30
- Assembly Yes
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 607288
- Zoro # G908611558
- UPC # 707022014908
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 48 |
Top Depth | 30 |
Details
Work Surface Material | Shop Top |
Assembly | Yes |
Color | Brown |
Description
Features
- Shop-top bench tops have clear lumber edge bands that are faced on two sides with 3/8 thick super hard 62 lb.
- high-density particleboard sealed with a catalyzed finish for liquid resistance.
- Super strong MDF core.
- Protects against static build up and wont warp or split.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- DURHAM MFG Large, 6 horizontal openings, compartment box for small parts storage (125-95)
- QUANTUM STORAGE SYSTEMS Short Divider, Black, 6 PK (DS93060)
- STACKBIN 100 lb Hang & Stack Storage Bin, Steel, 18 in W, 30 in L (1-6SB)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick (237392)
- GLOBAL INDUSTRIAL Maple Square Edge Bench Top, 72 x 24 (432252)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 60W x 30D x 1 Thick (237388)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick (607291)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 60 W x 30 D x 2-1/4 Thick (601782)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 60 W x 30 D x 1-3/4 Thick (253CP85)
- ZORO SELECT Workbench Top, Butcher Block, 48x30, Radius (4KYY5)
- Global Industrial Workbench Tops