Shop All Workbench Tops
Global Industrial
Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick
Mfr # 601174
Zoro # G708611529
product price: $383.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$383.99
Free 30-Day Returns
Key Features
- Top Width 96
- Top Depth 30
- Assembly Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 601174
- Zoro # G708611529
- UPC # 707022014649
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 96 |
Top Depth | 30 |
Details
Work Surface Material | Plastic Laminate |
Assembly | Yes |
Color | Gray |
Description
Features
- Super-strong, easy to clean bench top made of high pressure plastic laminate-faced wood-core takes heavy abuse.
- It provides a smooth, tough working surface for manyapplications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF3 (FG572800WHT)
- HUSKY Overfill Guard Tank Gauge, 2" NPT (007640)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH800BL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 16-1/2 in W, 7 in H, Clear (QUS250CL)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 72 W x 30 D x 1-1/2 Thick (601162)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick (607291)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 60 W x 30 D x 2-1/4 Thick (601782)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Safety Edge, Light Gray, 72 W x 30 D x 1-5/8 Thick (601365)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 96 W x 36 D x 1-3/4 Thick (601180)
- GLOBAL INDUSTRIAL 1-3/4 Butcher Block Maple Top, 120W x 36D, Square Edge (B2047986)
- JAMCO Workbench Top, Stainless Steel (UL372)
- Global Industrial Workbench Tops