Shop All Workbench Tops
Global Industrial
Workbench Top - Plastic Laminate Square Edge, Light Gray, 72 W x 36 D x 1-5/8 Thick
Mfr # 601172
Zoro # G008611540
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Plastic Laminate
- Top Width 72
- Top Depth 36
- Color Gray
- Assembly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 601172
- Zoro # G008611540
- UPC # 707022014632
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 72 |
Top Depth | 36 |
Details
Work Surface Material | Plastic Laminate |
Color | Gray |
Assembly | Yes |
Description
Features
- Super-strong, easy to clean bench top made of high pressure plastic laminate-faced wood-core takes heavy abuse.
- It provides a smooth, tough working surface for manyapplications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Black Steel Regular Duty Bracket 16 Ga 36 in L 320 lb (80 BLK 36)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- SAFCO Industrial Shelving Post Pack (6256)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 3/4, White (QTB405WT)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 72 W x 30 D x 1-1/2 Thick (601162)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 60W x 30D x 1 Thick (237388)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Safety Edge, Light Gray, 72 W x 30 D x 1-5/8 Thick (601365)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 60 W x 36 D x 1-5/8 Thick (601168)
- GLOBAL INDUSTRIAL Workbench Top - Birch Butcher Block Square Edge, 48W x 30D x 1-3/4 Thick (318849)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 60 W x 30 D x 2-1/4 Thick (601782)
- Global Industrial Workbench Tops