Shop All Workbench Tops
Global Industrial
Workbench Top - Plastic Laminate Square Edge, Light Gray, 60 W x 36 D x 1-5/8 Thick
Mfr # 601168
Zoro # G208611531
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Plastic Laminate
- Top Width 60
- Top Depth 36
- Color Gray
- Assembly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 601168
- Zoro # G208611531
- UPC # 707022014618
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 60 |
Top Depth | 36 |
Details
Work Surface Material | Plastic Laminate |
Color | Gray |
Assembly | Yes |
Description
Features
- Super-strong, easy to clean bench top made of high pressure plastic laminate-faced wood-core takes heavy abuse.
- It provides a smooth, tough working surface for manyapplications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26330)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- ALERA Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Silver (ALEGR363618SR)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- GLOBAL INDUSTRIAL 72W x 30D Workbench Top, Plastic Laminate Square Edge, Light Gray, 1-5/8 Thick (601170)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 60 W x 30 D x 1-3/4 Thick (601367)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Safety Edge, 60 W x 30 D x 1-3/4 Thick (601361)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 60W x 30D x 1 Thick (237388)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick (607291)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 60 W x 36 D x 1-1/2 Thick (601160)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (4TW36)
- Global Industrial Workbench Components