Shop All Workbench Tops
Global Industrial
Workbench Top - Plastic Laminate Square Edge, Light Gray, 60 W x 30 D x 1-5/8 Thick
Mfr # 601166
Zoro # G508611576
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Plastic Laminate
- Top Width 60
- Top Depth 30
- Assembly Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 601166
- Zoro # G508611576
- UPC # 707022014601
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 60 |
Top Depth | 30 |
Details
Work Surface Material | Plastic Laminate |
Assembly | Yes |
Color | Gray |
Description
Features
- Super-strong, easy to clean bench top made of high pressure plastic laminate-faced wood-core takes heavy abuse.
- It provides a smooth, tough working surface for manyapplications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 230009 24 in. High & Mighty Beveled Floating Shelf; White (230009)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (19E-8)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 30.3 cu ft Volume Capacity (C404830S4)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT824)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick (237392)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 30 D x 1-3/4 Thick (253CP87)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Safety Edge, 72 W x 36 D x 1-3/4 Thick (601363)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Safety Edge, 60 W x 30 D x 1-3/4 Thick (601361)
- GLOBAL INDUSTRIAL Workbench Top - Birch Butcher Block Square Edge, 48W x 30D x 1-3/4 Thick (318849)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 36 D x 1-5/8 Thick (601176)
- DEWALT FOLDING WORKBENCH 33X23"" (DWST11556)
- Global Industrial Workbench Tops