Shop All Outdoor Benches
Global Industrial
Workbench Top, Plastic Laminate Square Edge, 60inW x 24inD x 1-5/8in Thick
Mfr # 432249
Zoro # G011835018
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic Laminate
- Width (In.) 60 in
- Color Gray
- Overall Depth 24 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 432249
- Zoro # G011835018
- UPC # 758701897688
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Width (In.) | 60 in |
Overall Depth | 24 in |
Details
Material | Plastic Laminate |
Color | Gray |
Assembly | Unassembled |
Description
Super-strong, easy to clean bench top made of high pressure plastic laminate-faced wood-core takes heavy abuse. It provides a smooth, tough working surface for many applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Brown Patio Hot Tub Cover Cap, 86"W x 86"D x 14"H (UHT888814)
- AIC REPLACEMENT PARTS Trimmer Head Bump Spool Cap / Cover & Spring Kit Fits Stihl Autocut 25-2 Trimmer (40027139708-SPRING)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- OREGON Belt, Murray Auger Drive, 1/2in. x 38-3/8in. (115-209)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Black (695741BK)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- GLOBAL INDUSTRIAL Workbench Top, ESD Safety Edge, 72inW x 36inD x 1-1/4in Thick (706361)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- FROG FURNISHINGS Green 4' Heritage Bench with Black Frame (PB 4GREBFHER)
- Global Industrial Outdoor Benches