Shop All Workbench Tops
Global Industrial
Workbench Top - Plastic Laminate Safety Edge, Light Gray, 72 W x 30 D x 1-5/8 Thick
Mfr # 601365
Zoro # G008611533
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Plastic Laminate
- Top Width 72
- Top Depth 30
- Assembly Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 601365
- Zoro # G008611533
- UPC # 707022011563
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 72 |
Top Depth | 30 |
Details
Work Surface Material | Plastic Laminate |
Assembly | Yes |
Color | Gray |
Description
Features
- High pressure plastic laminate work surface over a particle board core.
- Rounded front safety edge bench top helps to provide more comfort for the worker.
- Plastic work surface is easy to clean and durable for most applications.
- 1 5/8 thick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH812)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 34"H, Chrome (2HGD9)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCV246078-4S95)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 60 W x 30 D x 1-3/4 Thick (253CP85)
- GLOBAL INDUSTRIAL Maple Square Edge Bench Top, 72 x 24 (432252)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 96 W x 36 D x 1-3/4 Thick (601180)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 36 D x 1-5/8 Thick (601176)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 60 W x 36 D x 1-5/8 Thick (601168)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 60 W x 30 D x 2-1/4 Thick (601782)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick (607291)
- Global Industrial Workbench Components