Shop All Workbench Tops
Global Industrial
Workbench Top - Plastic Laminate Safety Edge, Light Gray, 60 W x 36 D x 1-5/8 Thick
Mfr # 579311
Zoro # G208610466
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Plastic Laminate
- Top Width 60
- Top Depth 36
- Color Gray
- Assembly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 579311
- Zoro # G208610466
- UPC # 707022011549
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 60 |
Top Depth | 36 |
Details
Work Surface Material | Plastic Laminate |
Color | Gray |
Assembly | Yes |
Description
Features
- High pressure plastic laminate work surface over a particle board core.
- Rounded front safety edgehelps to provide more comfort for the worker.
- Plastic work surface is easy to clean and durablefor most applications.
- 1 5/8 thick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-ROY)
- ZORO SELECT LEAK RPR PREMIXED 16 OZ (1-PMP)
- LEWISBINS Divider Box, Black, Polypropylene, 10 3/4 in L, 8 3/8 in W, 2 1/2 in H, 0.07 cu ft Volume Capacity (DC1025 XL)
- 80/20 Steel Floor Brkt 15, 40 / 45 Series (14010)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 36 D x 1-3/4 Thick (601369)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 60 W x 30 D x 1-3/4 Thick (253CP85)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 96 W x 36 D x 1-3/4 Thick (601180)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Safety Edge, Light Gray, 72 W x 30 D x 1-5/8 Thick (601365)
- GLOBAL INDUSTRIAL 72W x 30D Workbench Top, Plastic Laminate Square Edge, Light Gray, 1-5/8 Thick (601170)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 60 W x 30 D x 2-1/4 Thick (601782)
- HALLOWELL Workbench Top, Steel, 60x24 in., Straight (FKWT6024S)
- Global Industrial Workbench Tops