Shop All Workbench Tops
Global Industrial
Workbench Top - Plastic Laminate Safety Edge, Light Gray, 60 W x 30 D x 1-5/8 Thick
Mfr # 601364
Zoro # G108611525
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Plastic Laminate
- Top Width 60
- Top Depth 30
- Color Gray
- Assembly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 601364
- Zoro # G108611525
- UPC # 707022011556
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 60 |
Top Depth | 30 |
Details
Work Surface Material | Plastic Laminate |
Color | Gray |
Assembly | Yes |
Description
Features
- High pressure plastic laminate work surface over a particle board core.
- Rounded front safety edge bench top helps to provide more comfort for the worker.
- Plastic work surface is easy to clean and durable for most applications.
- 1 5/8 thick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Tip-Out Bin Beige (06706)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- STEELMAN 10' Workbench with Storage Drawers 25 Drawers, Blue (SM-0007)
- 80/20 Swivel Foot Threaded Stem, 1/4-20 X 1.5" (12230)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick (607291)
- GLOBAL INDUSTRIAL Workbench Top - Stainless Steel Square Edge, 72 W x 30 D x 1-1/2 Thick (239120)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 96 W x 36 D x 1-3/4 Thick (601180)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 60 W x 30 D x 1-3/4 Thick (253CP85)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Safety Edge, 72 W x 36 D x 1-3/4 Thick (601363)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 60 W x 30 D x 1-3/4 Thick (601367)
- Global Industrial Workbench Components