Shop All Workbench Tops
Global Industrial
Workbench Top - Plastic Laminate Safety Edge, Light Gray, 48 W x 30 D x 1-5/8 Thick
Mfr # 607289
Zoro # G308611554
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Plastic Laminate
- Top Width 48
- Top Depth 30
- Color Gray
- Assembly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 607289
- Zoro # G308611554
- UPC # 707022011587
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 48 |
Top Depth | 30 |
Details
Work Surface Material | Plastic Laminate |
Color | Gray |
Assembly | Yes |
Description
Features
- High pressure plastic laminate work surface over a particle board core.
- Rounded front safety edge bench top helps to provide more comfort for the worker.
- Plastic work surface is easy to clean and durable for most applications.
- 1 5/8 thick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 FBHSCS & T-Nut, For 15S, PK15 (3320-15)
- 80/20 Roll-In T-Nut With Set Screw, 5/16-18 (3608)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- S & H INDUSTRIES WINDSHIELD RACK ALUMINUM MOBILE (KE73740)
- GLOBAL INDUSTRIAL 72W x 30D Workbench Top, Plastic Laminate Square Edge, Light Gray, 1-5/8 Thick (601170)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- GLOBAL INDUSTRIAL Workbench Top - Stainless Steel Square Edge, 72 W x 30 D x 1-1/2 Thick (239120)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 36 D x 1-5/8 Thick (601176)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Safety Edge, 72 W x 36 D x 1-3/4 Thick (601363)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 96 W x 36 D x 1-3/4 Thick (601180)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 60 W x 30 D x 2-1/4 Thick (601782)
- Global Industrial Workbench Components