Shop All Workbench Tops
Global Industrial
Workbench Top - Phenolic Resin Safety Edge, 72W x 36D x 1 Thick
Mfr # 237394
Zoro # G108611570
product price: $806.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$806.99
Free 30-Day Returns
Key Features
- Work Surface Material Phenolic Resin
- Top Width 72
- Top Depth 36
- Assembly Yes
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 237394
- Zoro # G108611570
- UPC # 707022020572
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 72 |
Top Depth | 36 |
Details
Work Surface Material | Phenolic Resin |
Assembly | Yes |
Color | Black |
Description
Features
- These chemical resistant bench tops are used in laboratories around the country.
- These bench tops are made of 1 thick black phenolic resin that withstands moisture and resists chemicals, making them great for heavy lab use.
- Impact resistant for superior strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 5 Quart Steel Pail, Galvanized Steel (1205GS)
- ECONOCO Acrylic Lit Holder, Wall, 11"x8 1/2", PK12 (IM/SW811)
- 80/20 Floor Mount, Base Plate For 3030 (2410)
- ROCK SLIDE ENGINEERING ANY TIRE SIZE EZ RACK KIT / BASIC / STEEL (AC-TR-102S)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 30 D x 1-3/4 Thick (253CP87)
- GLOBAL INDUSTRIAL 72W x 30D Workbench Top, Plastic Laminate Square Edge, Light Gray, 1-5/8 Thick (601170)
- GLOBAL INDUSTRIAL Workbench Top, Stainless Steel Square Edge, 72W x 36D x 1-1/2 Thick (B835920)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 30 D x 1-3/4 Thick (601368)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 60 W x 36 D x 1-1/2 Thick (601160)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- JAMCO Workbench Top, Stainless Steel (UL372)
- Global Industrial Workbench Components