Shop All Workbench Tops
Global Industrial
Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick
Mfr # 237392
Zoro # G008611571
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Phenolic Resin
- Top Width 72
- Top Depth 30
- Color Black
- Assembly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 237392
- Zoro # G008611571
- UPC # 707022020565
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 72 |
Top Depth | 30 |
Details
Work Surface Material | Phenolic Resin |
Color | Black |
Assembly | Yes |
Description
Features
- These chemical resistant bench tops are used in laboratories around the country.
- These bench tops are made of 1 thick black phenolic resin that withstands moisture and resists chemicals, making them great for heavy lab use.
- Impact resistant for superior strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES 3 Tier Metal Locker, 54"Wx78"Hx21"D, 9 Door, Gray, Unassembled (18-53361GY-U)
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Yellow (QUS242YL)
- 80/20 Cover Cap, 14083 14084 14085 Nylon Blk (12035)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 60 W x 30 D x 1-3/4 Thick (601367)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 30 D x 1-3/4 Thick (601368)
- GLOBAL INDUSTRIAL 72W x 30D Workbench Top, Plastic Laminate Square Edge, Light Gray, 1-5/8 Thick (601170)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Safety Edge, Light Gray, 72 W x 30 D x 1-5/8 Thick (601365)
- GLOBAL INDUSTRIAL Workbench Top - Stainless Steel Square Edge, 72 W x 30 D x 1-1/2 Thick (239120)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 30 D x 1-3/4 Thick (253CP87)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- Global Industrial Workbench Components