Shop All Workbench Tops
Global Industrial
Workbench Top - Phenolic Resin Safety Edge, 60W x 30D x 1 Thick
Mfr # 237388
Zoro # G708611567
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Phenolic Resin
- Top Width 60
- Top Depth 30
- Color Black
- Assembly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 237388
- Zoro # G708611567
- UPC # 707022020541
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 60 |
Top Depth | 30 |
Details
Work Surface Material | Phenolic Resin |
Color | Black |
Assembly | Yes |
Description
Features
- These chemical resistant bench tops are used in laboratories around the country.
- These bench tops are made of 1 thick black phenolic resin that withstands moisture and resists chemicals, making them great for heavy lab use.
- Impact resistant for superior strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 3 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 3 Pack (56150)
- BARSKA Depository Safe, with Digital Keypad with Key Backup 51 lb, 2.3 cu ft (AX11930)
- DURHAM MFG Top Tool Chest (321B-95)
- 80/20 Sliding, Door Lock (2057)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 72 W x 30 D x 1-1/2 Thick (601162)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 30 D x 1-5/8 Thick (601149)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Square Edge, 96 W x 36 D x 1-3/4 Thick (601180)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Safety Edge, Light Gray, 72 W x 30 D x 1-5/8 Thick (601365)
- GLOBAL INDUSTRIAL Workbench Top, Stainless Steel Square Edge, 72W x 36D x 1-1/2 Thick (B835920)
- ZORO SELECT 48x30 in. Engineered Wood Workbench Top (4KYZ4)
- Global Industrial Workbench Tops