Shop All Workbenches
Global Industrial
Workbench Top - Maple Butcher Block Square Edge, 72 W x 36 D x 2-1/4 Thick
Mfr # 601784
Zoro # G708610294
product price: $813.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$813.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Maple Butcher Block
- Width 72 in
- Color Brown
- Depth 36 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 601784
- Zoro # G708610294
- UPC # 662969012359
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 36 in |
Details
Surface Material (Top Material) | Maple Butcher Block |
Color | Brown |
Assembled/Unassembled | Unassembled |
Description
Maple butcher-block bench top is kiln dried, electronically glued, then cured and sanded smooth. Finished with a penetrating mineral oil protectant. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- ORBIS Blue Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Blue)
- TRITON PRODUCTS 1-1/8 In. Single Ring 1/2 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54105)
- LITTLE GIANT Workbench, SS, 72" W, 30" D (WSS2-3072-36)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 5 Drawers, Phenolic Resin Safety Edge, Blue (711156)
- GLOBAL INDUSTRIAL 60x30 Adj. Height Workbench C-Channel Leg, Stainless Steel Square Edge Gray (239125)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- GLOBAL INDUSTRIAL 96 x 36 Production Workbench, Laminate Square Edge, Drawers & Shelf, Blue (319275BL)
- Global Industrial Workbenches