Shop All Workbench Tops
Global Industrial
Workbench Top - Maple Butcher Block Safety Edge, 60 W x 30 D x 1-3/4 Thick
Mfr # 601367
Zoro # G008611557
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Maple Butcher Block
- Top Width 60
- Top Depth 30
- Assembly Yes
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 601367
- Zoro # G008611557
- UPC # 662969135522
- Country of Origin United States
- Category Workbench Tops
Dimensions
Top Width | 60 |
Top Depth | 30 |
Details
Work Surface Material | Maple Butcher Block |
Assembly | Yes |
Color | Brown |
Description
Safety edge bench top is made of solid maple strips glued together and electronically cured. The top is kiln dried, sanded smooth and finished with a penetrating oil protectant. Rounded front safety edge protects workers from leaning against sharp edges. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga. 6 in. L 160 lb (180 WH 6)
- TENNSCO Recessed Handle, Painted Steel (LRH-2)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- METRO Wire Shelf, 24"D x 72"W, Green (2472NK3)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 36 D x 1-5/8 Thick (601176)
- GLOBAL INDUSTRIAL Workbench Top, Stainless Steel Square Edge, 72W x 36D x 1-1/2 Thick (B835920)
- GLOBAL INDUSTRIAL Workbench Top - Birch Butcher Block Square Edge, 48W x 30D x 1-3/4 Thick (318849)
- GLOBAL INDUSTRIAL 72W x 30D Workbench Top, Plastic Laminate Square Edge, Light Gray, 1-5/8 Thick (601170)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 72 W x 30 D x 1-1/2 Thick (601162)
- GLOBAL INDUSTRIAL Maple Square Edge Bench Top, 72 x 24 (432252)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Safety Edge, 60 W x 30 D x 1-3/4 Thick (601361)
- Global Industrial Workbench Components