Shop All Workbench Tops
Global Industrial
Workbench Top - Maple Butcher Block Safety Edge, 48 W x 30 D x 1-3/4 Thick
Mfr # 607283
Zoro # G308611530
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Maple Butcher Block
- Top Width 48
- Top Depth 30
- Color Brown
- Assembly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 607283
- Zoro # G308611530
- UPC # 662969135485
- Country of Origin United States
- Category Workbench Tops
Dimensions
Top Width | 48 |
Top Depth | 30 |
Details
Work Surface Material | Maple Butcher Block |
Color | Brown |
Assembly | Yes |
Description
Safety edge bench top is made of solid maple strips glued together and electronically cured. The top is kiln dried, sanded smooth and finished with a penetrating oil protectant. Rounded front safety edge protects workers from leaning against sharp edges. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 22 In, 2 In NPT (L-2-22)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (3501524RDR-5295)
- ZORO SELECT Pail Opener, Steel Bucket, Buster Basco (BB-50)
- HALLOWELL Pegboard Shelf, 34 In W, 5 In W, Black (FKWS36ME-HT)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 30 D x 1-3/4 Thick (253CP87)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 30 D x 1-3/4 Thick (601368)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 60 W x 30 D x 1-3/4 Thick (601367)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 60 W x 36 D x 1-1/2 Thick (601160)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Safety Edge, 60 W x 30 D x 1-3/4 Thick (601361)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick (607291)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XE4)
- Global Industrial Workbench Tops