Shop All Outdoor Benches
Global Industrial
Workbench Top, ESD Square Edge, 96inW x 36inD x 1-1/4in Thick
Mfr # 607293
Zoro # G511835181
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ESD Laminate
- Width (In.) 96 in
- Color White
- Overall Depth 36 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 607293
- Zoro # G511835181
- UPC # 758701890405
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Width (In.) | 96 in |
Overall Depth | 36 in |
Details
Material | ESD Laminate |
Color | White |
Assembly | Unassembled |
Description
This 1 1/4 thick white plastic bench top dissipates 5000 volts of static electricity in .01 seconds preventing damage to sensitive electronic circuitry during assembly. Cleans easily. Complies MIL-B817058 and 101B, Method 4046. Click
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 60V PREMIUM BLOWER (KITTED) (DCBL777Y1)
- ANCIENT GRAFFITI Ancient Graffiti ANCIENTAG1307 Garden Ornament Bird (ANCIENTAG1307)
- A.R. NORTH AMERICA Garden Hose Adapter, 3/4"Brass, w/Filter (85.300.199)
- GOOD LAND BEE SUPPLY Natural Cotton and Sheepskin Beekeeping Gloves & Beehive Frame Spacer (Large) (GL-GLV-SPCR-LG)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Blue (695741BL)
- GLOBAL INDUSTRIAL 72L Plastic Park Bench With Backrest, Gray (240126GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Blue (695742BL)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Black (262075BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Black (695741BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- WALKER EDISON FURNITURE Walker Edison OWB52XBR Acacia Wood X-frame Patio Bench - Brown (OWB52XBR)
- Global Industrial Patio Furniture