Shop All Outdoor Benches
Global Industrial
Workbench Top, ESD Square Edge, 60inW x 36inD x 1-1/4in Thick
Mfr # 185CP112
Zoro # G311835114
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ESD Laminate
- Color White
- Width (In.) 60 in
- Overall Depth 36 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 185CP112
- Zoro # G311835114
- UPC # 758701890375
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Width (In.) | 60 in |
Overall Depth | 36 in |
Details
Material | ESD Laminate |
Color | White |
Assembly | Unassembled |
Description
Prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds. Cleans easily. Complies MIL-B817058 and 101B, 101C Method 4046, 1 1/4 thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Al 2 Wheel Push Cart (SLGZX3)
- FREE-ANGLE Fitting, Free-Angle, 1/4" Female NPT x 1/4" Male NPT (NFAN2F-N2M)
- FISKARS Nozzles Pistol Grip (1065670)
- GILMOUR MANUFACTURING Gilmour Manufacturing 7152010 Sprinkler Plastic Oscillator; 3600 Sq.ft. (7152010)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- GLOBAL INDUSTRIAL 6ft Park Bench w/ Backrest, Tan (240126TN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Red (695742RD)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Green (277154GN)
- TENNSCO Bench Pedestal, 16-1/4 in, Gray (LBP-1 MED GRAY)
- Global Industrial Outdoor Benches