Shop All Outdoor Benches
Global Industrial
Workbench Top, ESD Square Edge, 48inW x 36inD x 1-1/4in Thick
Mfr # 607282
Zoro # G811835089
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ESD Laminate
- Width (In.) 48 in
- Color White
- Overall Depth 36 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 607282
- Zoro # G811835089
- UPC # 758701890344
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Width (In.) | 48 in |
Overall Depth | 36 in |
Details
Material | ESD Laminate |
Color | White |
Assembly | Unassembled |
Description
ESD Square Edge Workbench Top 48in W x 36in D x 1-1/4in Thick White. This 1 1/4 thick white plastic bench top dissipates 5000 volts of static electricity in .01 seconds preventing damage to sensitive electronic circuitry during assembly. Cleans easily. Complies MIL-B817058 and 101B, Method 4046. Click.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flange 5/8 (741-04124)
- ARNOLD Line Trimr .155 Prof109' (490-031-0041)
- BUGX Insect Repellent, No DEET, Lotion Wp, PK100 (18-810)
- VALLEY FORGE Us Flag Kit W/Spin Pole (99060-AC)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench with Backrest, Black (436978BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Green (695742GN)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- GLOBAL INDUSTRIAL Trapezoid Legs for Plastic Locker Room Bench, Stainless Steel, Each (B490841)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Blue (695741BL)
- DESIGN TOSCANO Tete a Tete Kissing Garden Bench (FZ50505)
- Global Industrial Patio Furniture