Shop All Outdoor Benches
Global Industrial
Workbench Top, ESD Safety Edge, 72inW x 36inD x 1-1/4in Thick
Mfr # 706361
Zoro # G411835137
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ESD Laminate
- Width (In.) 72 in
- Color White
- Overall Depth 36 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 706361
- Zoro # G411835137
- UPC # 758701890160
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Width (In.) | 72 in |
Overall Depth | 36 in |
Details
Material | ESD Laminate |
Color | White |
Assembly | Unassembled |
Description
Prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds. Cleans easily. Complies MIL-B817058 and 101B, 101C Method 4046, 1 1/4 thick. Click
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Fence Post and Base, Black, 3 ft. H (US960117)
- A & I PRODUCTS Pin, 3/8" x 2-1/4", Square Lock, (5 pk) 8" x2" x6" (A-SPR105)
- MTD Seal-.750X1.00X.12 (921-0338)
- OREGON Saw Chain, 20 In., .050 In., 0.325 In.Pitch (H78)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- GLOBAL INDUSTRIAL Workbench Top, ESD Square Edge, 72inW x 36inD x 1-1/4in Thick (284CP8)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Red (262076RD)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- Global Industrial Outdoor Benches