Shop All Outdoor Benches
Global Industrial
Workbench Top, ESD Safety Edge, 72inW x 30inD x 1-1/4in Thick
Mfr # 706360
Zoro # G911835071
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ESD Laminate
- Width (In.) 72 in
- Color White
- Overall Depth 30 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 706360
- Zoro # G911835071
- UPC # 758701890153
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Width (In.) | 72 in |
Overall Depth | 30 in |
Details
Material | ESD Laminate |
Color | White |
Assembly | Unassembled |
Description
Prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds. Cleans easily. Complies MIL-B817058 and 101B, 101C Method 4046, 1 1/4in thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD KING 6"H x 20'L Poundable Edging, Black (Includes 3 Connectors) (YK97220)
- STENS Oil Filter Shop Pack (12) 120-970 (120-970)
- SEYMOUR MIDWEST Eye Hoe, 71/2" Blade, Head Only (42801)
- LIGNETICS 20LBGourmet BBQ Pellet (FK99)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Blue (695742BL)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Gray (262075GY)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Black (262075BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- GARDENISED Steel Garden Park Bench Cast Iron Frame Patio Lawn Yard Decor, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003773)
- Global Industrial Patio Furniture