Shop All Outdoor Benches
Global Industrial
Workbench Top, ESD Safety Edge, 60inW x 36inD x 1-1/4in Thick
Mfr # 706359
Zoro # G711835011
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ESD Laminate
- Width (In.) 60 in
- Color White
- Overall Depth 36 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 706359
- Zoro # G711835011
- UPC # 758701890207
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Width (In.) | 60 in |
Overall Depth | 36 in |
Details
Material | ESD Laminate |
Color | White |
Assembly | Unassembled |
Description
Prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds. Cleans easily. Complies MIL-B817058 and 101B, 101C Method 4046, 1 1/4 thick. Click
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MARK EDGING PROF 4-1/2""X20' (25320)
- LANDSCAPERS SELECT Nozzle Hs Flw Cntrl 9Pttn Shth (GT-31596)
- TEEJET Wide Angle Flat Spray Tips, PK4 (PK-TF-VP3)
- SIMPSON Cold Water Hose, 3/8 in. D, 150 Ft (41032)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Green (695743GN)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick (318850N)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Green (277154GN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, BLU (4HUU8)
- Global Industrial Outdoor Benches